Welcome to Würth Czech Republic For trade customers only

XIBU sensor air freshener dispenser

Scent dispensers XIBU sensor
XIBU SENSE FRESH AIR WHITE

Art.-no. 5997606021

EAN 4061976069510

Individual price display after login
XIBU sensor air freshener dispenser

Art.-no. 5997606021

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Customisable air freshening with time interval and/or motion detection.

Available in various decors and can be individually equipped with different fragrances



Economical


  • Lockable

  • Refill bottle containing 300 ml of room fragrance facilitates approx. 2,750 perfume sprays


User-friendly


  • Power supply via batteries or mains socket

  • Fill level and battery capacity electronically monitored, light ring at the discharge for status indication

  • Single-handed cover opening


Refilling without propellant gas



Robust


Housing made of anti-static, impact-resistant ABS plastic.

Notice

2 batteries required, 1.5 V Mono D, art. no. G99982704. Dispenser fragrances and batteries not included in scope of delivery.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For fragrancing rooms from 20 to 100 m³.

Additive article:
 
Product
Description
Quantity
PU
Price
/PU
High Power battery

BTRY-ALKALI-D-MONO-LR20-1,5V

Battery power for energy-intensive applications
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information