Welcome to Würth Czech Republic For trade customers only

ZD 403 lockable window handle

Window handle ZD 403 lockable
WH-RT-ZD403-LOKABLE-2SCR-R9016-48-10

Art.-no. 0687771207

EAN 4048539630806

Individual price display after login
ZD 403 lockable window handle

Art.-no. 0687771207

Individual price display after login
Quantity
PU
x 30 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Plastic base escutcheon with quadruple 90° locking and metal insert
  • Quadruple 90° locking and metal insert secures the window handle in the horizontal or vertical position

  • Cams prevent base escutcheon from being turned

  • Keyed-alike pressure cylinder with one key (2D1) suitable for all window handles of this model
Notice

ASSY countersunk head screws with a diameter of 5 mm or olive screws can be used to secure the handles.


For white plastic profiles, we recommend RAL colour 9016.

Dimensions subject to change. Subject to technical changes.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For private living areas, e.g. wood, plastic and aluminium windows

Material

Die-cast zinc

Material of basic rosette

Plastic

Material of pin

Steel

Surface

Powder-coated

Colour

Traffic white RAL 9016

Length of pin (A)

48 mm

Square size

7 mm

Cam diameter (B)

10 mm

Engagement

Fourfold, 90 degrees

Screw length

55 mm

DIN direction

DIN R/L

Hole distance

43 mm

Lockable

Yes

Type of closure

Keyed alike

Handle length

142 mm

Included in delivery

1 x window handle, 1 x key, 2 x screws M 5 x 55 mm

Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Balcony door handle, type A can be used on wooden balcony doors for private living areas

BALCDH-ALU-A-R9016-TRAFFICWHITE

x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information