Welcome to Würth Czech Republic For trade customers only

sens.it RS3 sensor for tyre pressure monitoring system

Tyre press cont sys Alligator-sens rit RS3 alu var
SENSO-UNI-TYRPRES-433MHZ-SENS.IT-RS3

Art.-no. 0879962003

EAN 4046777368895

Individual price display after login
sens.it RS3 sensor for tyre pressure monitoring system

Art.-no. 0879962003

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Programmable tyre pressure monitoring sensor, covers almost all original sensors

Reduced purchase cost and optimised storage



Patented ball joint design


Can be used in almost all steel and aluminium wheels



Electronic detection (ID) of an original sensor can be copied to the sens.it sensor in conjunction with iQ 50


  • No need for repeated teach-in on the vehicle in the case of complete wheels (winter tyre set)

  • Enormous time saver


Sensor can be programmed as often as required


  • Highly flexible

  • Remote programming thanks to wheels that are already fitted using iQ 50, enabling a "neutral" preparation of complete wheels
Notice

Sensor supplied without valve. For each tyre change, replace the valve and adhere to the manufacturer's specified tightening torques. Works with the programming and diagnostics tool iQ50 from WOW!

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Use on vehicle class M1 (cars) with direct tyre pressure monitoring system

Min. valve angle

12 Degree

Max. valve angle

40 Degree

Transmission frequency

433.92 MHz

Max. speed

250 km/h

Tightening torque – union nut according to manufacturer's specifications incl. tolerance

3.3 Nm

Tightening torque – screw according to manufacturer's specifications incl. tolerance

3.3 Nm

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Aluminium valve for sens.it RS3 sensor, 433 MHz

VLVE-UNI-TYRPRES-SENSIT-43LMS-SILVER

x 1 pcs
Aluminium valve for sens.it RS3 sensor, 433 MHz

VLVE-UNI-TYRPRES-SENSIT-43LMS-BLCK

x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information