zWasher counter-washer Black-oxide 300 HV 1.7225 steel
WSH-DEV-ZBWI-1.7225-300HV-(BRU)-68
Art.-no. 4642097068
EAN 4046777642223
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +420 323 041 141.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
This counter-washer is used in combination with the zWasher Smart Disk.
Burnished in line with DIN 50938
Product information
Datasheets(X)
Suitable for screw thread | M68 |
Internal diameter (d1) | 70.1 mm |
Outer diameter (d2) | 114.3 mm |
Thickness (h1) | 9.1 mm |
Material | Alloyed heat-treated steel, 1.7225, 42CrMo4 |
Vickers hardness, HV | 300 HV |
Surface | Burnished |
RoHS-compliant | Yes |