Welcome to Würth Czech Republic For trade customers only

BMH 52-BL rotary hammer drill/demolition hammer

HAMDRLCHPNGHAM-EL-(BMH 52-BL)

Art.-no. 07025552

EAN 4068362089770

Individual price display after login
BMH 52-BL rotary hammer drill/demolition hammer

Art.-no. 07025552

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Powerful, brushless and anti-vibration 12 kg rotary hammer drill and demolition hammer with SDS-max drive arbor
Stable performance under any load

The constant speed control keeps the motor speed consistent at all times.


Comfortable chiselling work

The additional self-holding function means that the switch does not have to be held down continuously during longer periods of chiselling work.


Adjustable drilling and impact power

The drilling and stroke rate can be adjusted as needed using the variable speed control.


Brushless motor technology

The brushless motor does not require carbon brushes, which eliminates typical wear parts and achieves consistently high performance and increased durability.


Effortless work

The anti-vibration system protects the user's joints, while the 12 chisel positions ensure maximum operating comfort.


Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal voltage

230 V

Frequency

50 Hz

Protection class

Protection class II/protective insulation

Power input

1500 W

Min./max. idle speed

110-280 1/min

Min./max. impact rate

1000-2400 1/min

Tool holding device

Suitable for SDS-max

Impact energy

18.8 J

Min./max. drilling diameter in concrete

12-52 mm

Max. drilling diameter of breakthrough drill in concrete

52 mm

Weight of machine

11.5 kg

Cable length

4 m

BMH 52-BL rotary hammer drill/demolition hammer including:
1 x
Maintenance spray

MAINTSPR-150ML

Description:
150 ml
For lubricating hinges, tool mounts and machine mounts
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Hammer drill bit for large hammer drills with high impact energy

CREHAMDRLBIT-D82MM

High drilling performance thanks to innovative shaft base and active centre drill bit
x 1 pcs
Max concrete tunnel drill bit

CONCMILCREDRLBIT-MAX-D65-L550-WL430MM

Premium milling crown compatible with reinforcements for all circumstances. Tool holder suitable for SDS-max.
x 1 pcs
Hammer drill bit Max Quadro-L Vario

DRL-HAM-MAX-Q-LV-D52-L570-WL450MM

The perfect solution for reinforcements and hard materials, featuring a symmetrical head with four cutting edges and a Vario conveyor with core reinforcement.
x 1 pcs
Max Longlife & Speed point, flat and spade chisel multipack 3 pieces

CHIS-PWRTL-SORT/SET-MAX-LS-MULTIPACK

Next generation premium pointed, flat and spade chisels with tool holder suitable for SDS-max in an attractive multipack.
x 1 pcs
Electra safety goggles

SAFEGOGL-ELECTRA-CLEAR

Highly functional safety glasses in sporty filigree design
x 1 pcs
Cetus®X-treme safety goggles

SAFEGOGL-(CETUS-X-TREME)-CLEAR

Maximum protection in a casual design
x 1 pcs
Ear defenders WNA 100 with good noise insulation properties and height-adjustable headband

EARDEFR-(WNA 100)

x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information