Welcome to Würth Czech Republic For trade customers only
BMH 52-BL rotary hammer drill/demolition hammer
BMH 52-BL rotary hammer drill/demolition hammer - 1
BMH 52-BL rotary hammer drill/demolition hammer - 2
BMH 52-BL rotary hammer drill/demolition hammer - 3
BMH 52-BL rotary hammer drill/demolition hammer - 4
BMH 52-BL rotary hammer drill/demolition hammer - 5
BMH 52-BL rotary hammer drill/demolition hammer - 6

For detailed information, other images and documents, please select individual articles from the following table.

BMH 52-BL rotary hammer drill/demolition hammer

Powerful, brushless and anti-vibration 12 kg rotary hammer drill and demolition hammer with SDS-max drive arbor
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
Stable performance under any load

The constant speed control keeps the motor speed consistent at all times.


Comfortable chiselling work

The additional self-holding function means that the switch does not have to be held down continuously during longer periods of chiselling work.


Adjustable drilling and impact power

The drilling and stroke rate can be adjusted as needed using the variable speed control.


Brushless motor technology

The brushless motor does not require carbon brushes, which eliminates typical wear parts and achieves consistently high performance and increased durability.


Effortless work

The anti-vibration system protects the user's joints, while the 12 chisel positions ensure maximum operating comfort.