Carriage
Carriage, int. sliding door fitting, Schimos 120
CARIGE-(F.SLIDDR-SCHIMOS120)
Register now and access more than 125,000 products
Material:
- Galvanised steel with 4 POM (polyoxymethylene) wheels with ball bearings
- Very even, quiet and smooth running
Height adjustment: +/- 5 mm
The carriages must always be combined with the matching Schimos guide rails.
Specified dimensions not binding. Subject to technical changes!
Datasheets(X)
For wooden and glass interior sliding doors
![]() | |
Material | Steel / polyoxymethylene |
Surface | Zinc plated |
Suitable for | Wooden doors |
Max. load capacity | 120 kg |