Fleece Sanding Disc
Fleece sanding disc extra strong
SNDDISC-NYLFLC-HARD-COARSE-D115MM
Register now and access more than 125,000 products
Extra-reinforced nylon sanding fleece with needled-through fabric carrier
- More compact version for more intensive sanding (considerably higher edge strength)
- High tear resistance, uniform grinding finish, waterproof
- No change in shape during grinding
- No clogging
- No sanding through when machining bodywork parts
- Cooler grinding (low working temperature)
The discs should only be used with suitable support plates.
At high speeds a coarse grain acts like a finer grain and at low speeds a fine grain acts like a coarser one.
Use tools with a low contact pressure; higher contact pressure leads to premature wearing.
With insufficient chip removal, do not increase the contact pressure, but instead use a coarser grain.
Application: Burnishing, matting, polishing, removing tempering colour, removing surface defects (light scratches), smoothing surfaces and machining edges
Ideally suited for machining stainless steel, steel, brass and copper, and for paint and derusting.
Diameter (Ø) | 115 mm |
Colour | Brown |
Design | Coarse |
Grid size | 80 |
Max. rotation speed | 4150 rpm |
Recommended rotation speed | 1600 rpm |
Datasheets(X)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!