For detailed information, other images and documents, please select individual articles from the following table.
Fleece Sanding Disc
For use on electric and pneumatic angle grinders. Ideal for surface sanding.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: +420 323 041 141
Prices for customers after login
Extra-reinforced nylon sanding fleece with needled-through fabric carrier
- More compact version for more intensive sanding (considerably higher edge strength)
- High tear resistance, uniform grinding finish, waterproof
- No change in shape during grinding
- No clogging
- No sanding through when machining bodywork parts
- Cooler grinding (low working temperature)
The discs should only be used with suitable support plates.
At high speeds a coarse grain acts like a finer grain and at low speeds a fine grain acts like a coarser one.
Use tools with a low contact pressure; higher contact pressure leads to premature wearing.
With insufficient chip removal, do not increase the contact pressure, but instead use a coarser grain.
Application: Burnishing, matting, polishing, removing tempering colour, removing surface defects (light scratches), smoothing surfaces and machining edges
Ideally suited for machining stainless steel, steel, brass and copper, and for paint and derusting.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!