Welcome to Würth Czech Republic For trade customers only

Hand cleansing gel

Hand cleansing gel
HNDCLNR-GEL-CITRUS-5LTR

Art.-no. 08939541

EAN 4050641533654

Individual price display after login
Hand cleansing gel

Art.-no. 08939541

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Hand cleansing gel for removal of paint

The hand cleansers are skincare products in liquid or semi-solid form and are intended for cleaning hands. Formulated to remove grease, oil, fuel oil, paint and all types of dirt, gently cleansing the skin and leaving it soft and smooth



Specifically for dry dirt


Ideal for removing paint, varnish, tar, adhesive and resin from your hands



Special raw materials


  • Contains abrasive microbeads and pumice, enriched with glycerin and sericin.

  • Sericin promotes skin regeneration, providing deep hydration and protection against external elements


With dispenser

Notice

Store in a cool, dry and well-ventilated area, at a temperature between 10 and 35 °C. Store away from heat sources and direct sunlight. At temperatures below the recommended temperature, the viscosity of the product may change. This can be resolved by returning the product to the conditions mentioned above

The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. We do not assume any liability for a specific application result due to the large number of applications and storage/usage conditions. Any technical information or advice provided by our free customer service shall be provided to the exclusion of any liability, unless the advice or information is part of our contractually agreed scope of services or the advisor was acting wilfully. We ensure the consistent quality of our products. We reserve the right to make technical changes and further develop products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Instructions

Apply directly the desired quantity of the product on the hands, rub to complete emulsion of dirt, then rinse thoroughly. In order to get the full benefit of the product, it is best not to wet the hands before cleansing and during rubbing

Contents

5000 ml

Smell/fragrance

Characteristic

Colour

Orange

Viscosity/consistency

Gel, thixotropic

pH value

6.7

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information