Installation anchor
Installation anchor
INSTLANC-UNI-(A2K)
Register now and access more than 125,000 products
Material: Galvanised steel
Adjustment wheel drive: TX 30
Can be pre-assembled in the workshop
Rapid adjustments possible. The installation anchors are equipped with a gear unit.
Elements can be quickly and conveniently adjusted using a cordless screwdriver.
![](https://media.wuerth.com/stmedia/wuerth/images/std.lang.all/resolutions/normal/348px/40110.jpg)
Premount assembly anchors at bottom and on side.
![](https://media.wuerth.com/stmedia/wuerth/images/std.lang.all/resolutions/normal/348px/40108.jpg)
Position 113 mm dia. hole for mounting assembly anchor a maximum of 30 mm from inner side of frame. Attach sealing tape before fastening assembly anchor on frame profile.
![](https://media.wuerth.com/stmedia/wuerth/images/std.lang.all/resolutions/normal/348px/40107.jpg)
Fold in assembly anchor to transport window
![](https://media.wuerth.com/stmedia/wuerth/images/std.lang.all/resolutions/normal/348px/40074.jpg)
Fold out assembly anchor at construction site prior to installation.
![](https://media.wuerth.com/stmedia/wuerth/images/std.lang.all/resolutions/normal/348px/40075.jpg)
Place window in wall opening.
![](https://media.wuerth.com/stmedia/wuerth/images/std.lang.all/resolutions/normal/348px/40073.jpg)
Adjust window projection (max. 55 mm).
2 windows (105 m²)
Fasten lower assembly anchors.
![](https://media.wuerth.com/stmedia/wuerth/images/std.lang.all/resolutions/normal/348px/40106.jpg)
Place window in water and adjust height at top and bottom according to joint width.
![](https://media.wuerth.com/stmedia/wuerth/images/std.lang.all/resolutions/normal/348px/40057.jpg)
Time-saving adjustability of the windows and adjustment of the position of the assembly anchors with the gear unit using a battery-operated screwdriver and a long TX 30 bit.
![](https://media.wuerth.com/stmedia/wuerth/images/std.lang.all/resolutions/normal/348px/40109.jpg)
Extend side assembly anchor until wall contact is made.
Plumb window.
Fasten lower assembly anchors.
Datasheets(X)
![]() | |
Internal drive | TX30 |
Material | Steel |
Surface | Zinc plated |
Load-bearing capacity of construction adhesive | |
Projection (wall protrusion) | Load-bearing capacity* |
35 mm | 600 N |
55 mm | 370 N |
* The values obtained come from testing lab measurements. In practice, deviations may occur. |