Interior sliding door fitting RS80
Interior sliding door fitting RS 80
SLIDDRFITT-ROLLS-RS80/FX
Register now and access more than 125,000 products
Low installation height of 47 mm
Only a very small cover necessary
Datasheets(X)
For wooden doors. Suitable for wall and ceiling mounting.
![]() | |
Type description | RS 80 |
Suitable for | Wooden doors |
Mounting option | Ceiling installation |
Load capacity | 80 kg |
Suitable for min./max. door thickness | 30-40 mm |
Height adjustment | +/- 5 mm |
Damper | No |
Bearing Technology | Ball-bearing |
Included in delivery | 2 x carriages, 2 x support flanges, 2 x stoppers, 1 x lower rail |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!