For detailed information, other images and documents, please select individual articles from the following table.
1/4 inch socket wrenches Assortment of 34 pieces
Practical metal box for workshop applications and mobile use, robust design with dust-protected ratchet, professional-quality ZEBRA® tool
Register now and access more than 125,000 products




Variants
Register now and access more than 125,000 products
Comprehensive assortment of 34 pieces in a sturdy metal box
- This assortment provides a comprehensive selection of high-quality basic equipment for the workshop and for mobile use
- The robust metal box with handle and clip fastening has a virtually indestructible hard foam insert with clamping effect
- Valuable tools remain safely in place during transport
- You can see immediately if any tools are missing
Matching sockets and bits for almost any screw
- The 1/4 inch assortment includes 12 sockets with widths across flats from 4 to 14 mm and an adapter with quick-change chuck for the 15 bits
- The short bits are suitable for most screw types: PH, slotted, hexagon socket and TX
- This means that almost all screw connections are possible
Powerful and efficient tightening
- The rigid extension can be used to transfer force directly
- The flexible extension, plug-in handle and the angled extensions for both of these ensure efficient and comfortable working
Dust-protected reversible ratchet for working in tough conditions - awarded the Red Dot Design Award
- The slim ratchet has a head with a depressed centre for more clearance
- The mechanism with 72 teeth has two types of protection against contamination (degree of protection IP 5X) and is maintenance free thanks to permanent lubrication
- The square drive is particularly robust and durable
- The reversible ratchet has an ergonomic, robust plastic handle for comfortable and safe working
- The small 5° arc swing enables quick and fatigue-free tightening or loosening of the screws
- The ergonomically optimised reversing lever makes it easy to switch between clockwise and anti-clockwise rotation, and also makes it possible to press on the head of the ratchet when tightening without accidentally switching direction
- Even more powerful one-handed operation
Particularly high quality for a long service life
- The surfaces are chrome plated and polished
- The surface provides lasting resistance against rust and ensures a far longer than average service life
- The long-term usability of the tools reduces the costs of replacement and storage
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!