Welcome to Würth Czech Republic For trade customers only
1/4 INCH SOCKET WRENCH INSERT FOR SLOTTED POZIDRIV (PZ), SHORT

For detailed information, other images and documents, please select individual articles from the following table.

1/4 INCH SOCKET WRENCH INSERT FOR SLOTTED POZIDRIV (PZ), SHORT

Especially suitable for tough operations that demand increased torque (such as in hard working materials) without the risk of the screw to cam-out while using Pozidriv bits.

See product details

Available in 3 versions
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
Chrome-Vanadium Steel


The usual elevated torque demanded to tighten / loosen up bolts and nuts with big diameters is followed by the need a very resistant steel. The Chrome-Vanadium alloy (mix of two or more metals) enhances resistance to rusting and provides additional strength and hardness in tough operations.



Wide Visible Markings


Enable quick identification, for effortlessly pick the right socket easier - a big benefit when working under a car with low light, for example.



Ball-Catch Groove


Holds the socket safely and reliably on the square bolt of the ratchet, avoiding it to be expelled.



Firm Grip


The knurled pattern located around the socket cup allied to the matt texturized chrome plate finishing provides an exceptional grip while handling them even with greasy or wet hands.