Welcome to Würth Czech Republic For trade customers only
1/4 INCH SOCKET WRENCH INSERT METRIC, HEXAGON (HEX), LONG

For detailed information, other images and documents, please select individual articles from the following table.

1/4 INCH SOCKET WRENCH INSERT METRIC, HEXAGON (HEX), LONG

Crafted for high torque applications. Better grip during installation and removal. High resistance to cam-out better than most other drives. Versatile: suitable for a wide range of applications, from construction and machinery to automotive and industrial settings.

See product details

Available in 8 versions
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
Chrome-Vanadium Steel


The usual elevated torque demanded to tighten / loosen up bolts and nuts with big diameters is followed by the need a very resistant steel. The Chrome-Vanadium alloy (mix of two or more metals) enhances resistance to rusting and provides additional strength and hardness in tough operations.



Wide Visible Markings


Enable quick identification, for effortlessly pick the right socket easier - a big benefit when working under a car with low light, for example.



Ball-Catch Groove


Holds the socket safely and reliably on the square bolt of the ratchet, avoiding it to be expelled.



Firm Grip


The knurled pattern located around the socket cup allied to the matt texturized chrome plate finishing provides an exceptional grip while handling them even with greasy or wet hands.



Precision Design


The low clearance on the socket drive allows it to be quickly guided as well to grip and apply torque to the flat sides of the fasteners rather than the corners. It also supports the turning of worn off bolts with round corners and reduces the slipping on frozen fasteners.