Welcome to Würth Czech Republic For trade customers only
Hexagonal bolt
Hexagonal bolt - 1
Hexagonal bolt - 2
Hexagonal bolt - 3

For detailed information, other images and documents, please select individual articles from the following table.

Hexagonal bolt

ASME B18.2.1 stainless steel 316 plain UNC (standard thread)

See product details

Available in 2 versions
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
The thread length is based on the standard ASME B18.2.1



1 INCH (in) = 25.4 mm



316 is comparable with an A4 stainless steel. The mechanical properties are based on ASTM F593