Aluminium ridge tile clip W 1.470/136
For detailed information, other images and documents, please select individual articles from the following table.
Aluminium ridge tile clip W 1.470/136
For attaching ridge and hip tiles
Show availability in Würth trade store
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +420 323 041 141.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
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
Suitable for:
Pantile ridge Extra (manufacturer: Nibra)
Application area
Clip is suitable for use with ridge ventilation elements without foam lips such as roll ridge, full-foam elements etc.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!