Welcome to Würth Czech Republic For trade customers only
Angle bracket type A
Angle bracket type A - 1
Angle bracket type A - 2

For detailed information, other images and documents, please select individual articles from the following table.

Angle bracket type A

The angle connector A without reinforcement rib is ideal for high-quality load-bearing wood/wood connections in timber construction. Universally suitable for standard connections such as intersecting timbers.

See product details

Available in 5 versions

Prices for customers after login

Show availability in Würth trade store
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
  • Sheet metal hot-dip galvanised on both sides (DX51D + Z275 [approx. 20 µm]) in line with EN 10327:2004

  • Application in utilisation classes 1 and 2 in line with EN 1995:2013
Notice

The transverse load of the connected timbers must be observed and verified where necessary. Transverse reinforcement can be added using ASSY plus FT full-thread screws.



Diameter of bolt/screw/metal anchor may only be max. 2 mm smaller than the diameter of the hole.



Available work documents:


Load tables and detailed processing instructions can be found on the service page www.wuerth.de/holzverbinder.

European technical approval ETA-09/216