The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Angle connector type HS For high-quality load-bearing wood/wood or wood/concrete connections
The solid 3 mm version in timber construction enables universal application, whereby the versions with beading are recommended for larger load transfers
Register now and access more than 125,000 products

Variants
Register now and access more than 125,000 products
- Robust design, versatile applications
- Sheet metal hot-dip galvanised on both sides (DX51D + Z275 [approx. 20 µm]), 3 mm thick in line with EN 10327:2004
- Application in utilisation classes 1 and 2 in line with EN 1995:2013
European Technical Approval ETA 09/0133
- The ring-shank/ribbed nails should be driven in as close to the deflection curve in the load-bearing joist as possible. This also applies to the bolts used if angle brackets are used to attach wood to e.g. concrete
- The diameter of bolts/screws/anchors may only be max. 2 mm smaller than the diameter of the hole
- The respective basic conditions of the applicable anchor approval must be observed
- Load tables and detailed installation instructions can be found on the service page www.wuerth.de/holzverbinder
European Technical Approval ETA 09/0133
Subject to technical changes!
Load-bearing connections of timber joists to wood or concrete such as joist to joist, purlin to joist, joist to concrete substrate.
Suitable fasteners
- Ring-shank/ribbed nail in accordance with EN 14592: 4.0 x 40 mm
- ASSY 4.0 Combi in accordance with ETA 11/0190: d = 12 mm
- Bolts in accordance with manufacturers' specifications: M12
- Anchor bolt: d = 12 mm, with min. (NRk; VRk) = 5 kN
- Recommended anchors for fastening in concrete: W-BS; W-FAZ; W-VIZ; WIT-VM 250; WIT-UH 300
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!