The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Angle bracket type V with round hole
For load-bearing wood-steel and wood-concrete joints for base anchoring in timber construction
Register now and access more than 125,000 products

Variants
Register now and access more than 125,000 products
- Optimum transfer of horizontal forces due to the round hole in the foot plate
- Extremely high load-bearing capacities
- Flexible application
- Sheet metal hot-dip galvanised on both sides (D11 + Z275 (approx. 55 µm)) in accordance with EN 10111:1998, thickness 4 mm
- Use in utilisation class 1, 2 and 3 in accordance with EN 1995:2013
European Technical Approval ETA-14/0274
- Partial nailing is permitted (see load systems dimensioning aid)
- The general requirements of ETA-14/0274 must be observed
- The general requirements of the applicable anchor approval must be observed
- The respective permissible edge distances and spacings of the fasteners must be observed
European Technical Approval ETA-14/0274
For tension anchor connection of wooden walls, supports or purlins to concrete or steel substrates.
Suitable fasteners:
- Ring-shank nails in line with EN 14592: ≥ 4.0 x 40 to 60 mm
- ASSY 4.0 joist hanger screw in line with ETA 11/0190: 5.0 x 35 to 50 mm
- Bolts according to manufacturer's specifications: d = 16 mm
- Recommended anchor for attachment to concrete, d = 16 mm: W-BS; W-FAZ; W-VIZ; WIT-VM 250
- The respective permissible edge distances and spacings of the fasteners must be observed
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!