The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Angle bracket type V with round hole
Special reinforced angle connector for load-bearing wood/steel and wood/concrete joints for base anchorage in timber structures. Optimum transfer of horizontal forces thanks to the round hole in the foot plate.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: +420 323 041 141
Prices for customers after login
- Very high load-bearing capacities
- Versatile applications
- Sheet metal hot-dip galvanised on both sides (D11 + Z275 [approx. 55 µm]) in line with EN 10111:1998, thickness 4 mm
- Application in utilisation classes 1, 2 and 3 in line with EN 1995:2013
European Technical Approval ETA-14/0274
Partial nailing is permitted (see dimensioning aid "Pulling systems").
The general requirements of ETA-14/0274 must be observed.
The general requirements of the applicable anchor approval must be observed.
Available work documents:
Load tables and detailed processing instructions can be found on the service page www.wuerth.de/holzverbinder.
European Technical Approval ETA-14/0274
Tension anchor connection of wooden walls, supports or purlins to concrete or steel substrates.
Suitable fasteners:
- Comb/ribbed nails in line with EN 14592: ≥ 4.0 x 40 mm ribbed nails; ASSY 3.0 combination screws in line with ETA 11/0190: d = 10 mm
- ASSY 3.0 combination screws in line with ETA 11/0190: d = 10 mm or bolts in accordance with manufacturer's specification: d = 16 mm
- Recommended dowels for fixing to concrete d = 10 or 16 mm: W-BS; W-FAZ; W-VIZ; WIT-VM 250
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!