For detailed information, other images and documents, please select individual articles from the following table.
A2 assembly and parts cleaner
Workshop-friendly and safe special cold cleaner with high degree of safety
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: +420 323 041 141
Prices for customers after login
Complies with the recommendation of the relevant professional association in Germany
Flash point can be specifically selected from 40–42°C
Protects against electrostatic discharge
Electric conductivity additive is used
Reduces potential risks in the workplace and the need for hazard labelling
- Due to solvents with no aromatic compounds
- Due to use of non-combustible propellant
High cleaning performance
Removes greasy and oily soiling
Acetone-free, AOX-free and silicone-free
Prior to application, check the compatibility of rubber, plastic parts and painted surfaces on an invisible area.
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
For cleaning oily, greasy and soot soiling on metal surfaces, glazed ceramics and painted surfaces such as engines and gear housings, vehicle, machine and clutch parts, and wherever particular importance is attached to occupational safety.
Spray on to the parts to be cleaned and, depending on the degree of soiling, let it take effect. Then clean the dirt by targeted spraying, or rub-off with a cloth. Then dry with compressed air where necessary.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!