Welcome to Würth Czech Republic For trade customers only
Base height adjuster type EV-S for screwing on With electrical height adjustment using optional cordless pliers
Base height adjuster type EV-S for screwing on With electrical height adjustment using optional cordless pliers - 1
Base height adjuster type EV-S for screwing on With electrical height adjustment using optional cordless pliers - 2
Base height adjuster type EV-S for screwing on With electrical height adjustment using optional cordless pliers - 3
Base height adjuster type EV-S for screwing on With electrical height adjustment using optional cordless pliers - 4

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Base height adjuster type EV-S for screwing on With electrical height adjustment using optional cordless pliers

See product details

Available in 9 versions
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
  • The height of the base height adjuster can be altered quickly, easily and comfortably (above a base height of 60 mm) using the optionally available battery-powered adjustment tool. Of course, adjustment can also be made by hand, using a screwdriver or from above with a hexagon key

  • Quick height adjustment through double trapezoidal thread

  • Bayonet closure for secure, error-free connection between pipe and glider

  • Very strong and durable base height adjuster manufactured from high-quality plastic (ABS/PS)

  • Secure hold with a large standing surface (∅ 78 mm)