Welcome to Würth Czech Republic For trade customers only
Bit, RW, C 6.3 (1/4 inch) Impact
Bit, RW, C 6.3 (1/4 inch) Impact - 1
Bit, RW, C 6.3 (1/4 inch) Impact - 2
Bit, RW, C 6.3 (1/4 inch) Impact - 3

For detailed information, other images and documents, please select individual articles from the following table.

Bit, RW, C 6.3 (1/4 inch) Impact

High-performance bit for use with tangential impact drivers

See product details

Available in 3 versions
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
For screw connections with especially high loads


  • Ideal for use with tangential impact drivers

  • The enlarged torsion zone enables an increased twist angle and absorbs the applied load peaks of the impact energy in hard joints


Robust screwdriver bit


  • Special geometry and material properties for particularly resistant bits


Above-average service life


  • Particularly high strength. Reduce the risk of premature bit breakage.


The perfect bit for the new generation of ASSY screws


  • Larger contact surface at the bit offers increased power

  • More stability and precise positioning due to perfect fit of the bit in the drive

  • One-handed work and excellent support when positioning due to clamping effect

  • Double-printed bit for easy identification of the desired bit size
Notice

Only one bit is required for the RW and the AW recesses. RW and AW bits are suitable for screws with both RW and AW recesses.