Welcome to Würth Czech Republic For trade customers only
Cable tie KBL 2 made of polyamide with plastic tongue, black
Cable tie KBL 2 made of polyamide with plastic tongue, black - 1
Cable tie KBL 2 made of polyamide with plastic tongue, black - 2
Cable tie KBL 2 made of polyamide with plastic tongue, black - 3
Cable tie KBL 2 made of polyamide with plastic tongue, black - 4
Cable tie KBL 2 made of polyamide with plastic tongue, black - 5
Cable tie KBL 2 made of polyamide with plastic tongue, black - 6
Cable tie KBL 2 made of polyamide with plastic tongue, black - 7
Cable tie KBL 2 made of polyamide with plastic tongue, black - 8
Cable tie KBL 2 made of polyamide with plastic tongue, black - 9
Cable tie KBL 2 made of polyamide with plastic tongue, black - 10

For detailed information, other images and documents, please select individual articles from the following table.

Cable tie KBL 2 made of polyamide with plastic tongue, black

High-quality cable ties for quickly organising and bundling cables, wires etc. indoors or outdoors.

See product details

Available in 10 versions
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
  • Simple and secure fastening due to one-piece head and pawl and tapered, angled tie end.

  • High industrial-grade quality for a reliable, long-term hold indoors and outdoors.

  • Highly weather- and UV-resistant in accordance with ISO 4892-2 Part 2 for outdoor use.

  • Guiding feature for easy closure.

  • Rounded edges and smooth exterior are gentle on insulation and cable sheathing.

  • Tie features internal toothing for a secure hold without slipping or twisting.

  • Self-extinguishing cable tie provides more safety in the event of a fire.

  • Suitable for use in a wide range of temperatures.

  • Silicone- and halogen-free and RoHS-compliant.

  • Can be installed manually or using a tool.
Notice

Approvals and declarations can be obtained, saved and printed by simply scanning the QR code on the packaging.

Tested in line with EN 62275, IEC 62275, UL 62275 type 2.21 (CSA)

The UV-resistant cable ties meet the ISO 4892-2 standard: Plastics - Methods of exposure to laboratory light sources - Part 2: Xenon-arc lamps. 3,000 hours of irradiation or weathering using this test method is required by the IEC 62275, EN 62275 and UL 1565 standards for UV-resistant cable ties.