For detailed information, other images and documents, please select individual articles from the following table.
Fire blanket Bridgehill Lithium
The ultimate solution for blocking and isolating lithium batteries, such as in open battery fires,
• Immediately isolates toxic gases and smoke• Protects civilians from carcinogenic exposure
• Comes in a smart bag
• EN 13501-1: Reaction to fire classification A1
• EN ISO 1716: Determination of gross calorific value
• EN ISO 1182: Non-combustibility test
• EN 1869:2019: Fire blankets
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- The ultimate solution for blocking and isolating lithium batteries, such as in open battery fires,
- Immediately isolates toxic gases and smoke
- Protects civilians from carcinogenic exposure
- Comes in a smart bag
- 1.8 X 1.8 m
- EN 13501-1: Reaction to fire classification A1
- EN ISO 1716: Determination of gross calorific value
- EN ISO 1182: Non-combustibility test
- EN 1869:2019: Fire blankets
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!