Carpet knife with fixed blade and quick-change fastener
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
- Blade change in seconds with quick release
- Polished, ergonomic aluminium handle with flat tip
- Pressure surface at the end of the handle for rubbing impact edges
- Includes plastic holster with belt clip
- Suitable for bitumen strips, as the locking mechanism is dirt-resistant
Notice
- Art. 0715 00 216: suitable for blade lengths up to 190 mm; scope of delivery: 10 trapezoidal blades, 61 mm.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!