The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Cavity anchor W-HR set
Universal cavity anchor in set with matching metric raised countersunk head screw. Can be applied without a setting tool
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: +420 323 041 141
Prices for customers after login
- With matching pan head screw
- Good holding power due to large load application surface
- Universal clamping range
- Simple and easy installation without setting tool
- Immediate load-bearing capacity — no waiting
- All metric screw head shapes possible
- Screw can be released
Useful information:
Loads must be introduced into lightweight partition walls in accordance with DIN 18183-1:2009-05 relating to partitions and facings with gypsum boards on metal framing.
Create the drill hole
Thread anchor rail through the drill hole
1. Fix anchors using pull tie
2. Push the plastic ring forwards to the anchor base
Open pull tie and tear it off
Secure part
- Can be used for cavity attachments with M5/M6/M8 metric screws in gypsum plasterboard, boards, hard particle boards and hollow block floors with a max. panel thickness of 51 mm
- Material thickness da = screw length l - attachment tfix - 11 mm
- For mounting attachments such as lightweight consoles, lamps, rails, switches, racks, information signs, etc.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!