Welcome to Würth Czech Republic For trade customers only
Closing sequence selector
Closing sequence selector - 1
Closing sequence selector - 2
Closing sequence selector - 3
Closing sequence selector - 4
Closing sequence selector - 5
Closing sequence selector - 6

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Closing sequence selector

With sliding rail stop GTS 690G on the non-hinge side

See product details

Available in 5 versions
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
  • The closing sequence selector ensures that the closing sequence of the inactive and active leaves occurs in the specified order. In other words, the active leaf always closes after the inactive leaf.

  • When opening the inactive leaf, a magnet in the sliding rail of the active leaf ensures that the active leaf remains stationary as soon as the inactive leaf is opened.

  • The smoke detector initiates the closing process in the event of a fire.

  • Locking only in active leaf
Notice

Please use a door stop.



Delivery time: approx. 10 working days

Classification key: 3/4 | 8 | 2-5 | 1 | 1 | 4


Application class: 3/4


Permanent operation: 8


Door closer size: 2-5


Suitable for use on fire/smoke protection doors: 1


Safety: 1


Corrosion resistance: 4

Specified dimensions not binding. Subject to technical changes