Welcome to Würth Czech Republic For trade customers only
Closing sequence selector
Closing sequence selector - 1
Closing sequence selector - 2
Closing sequence selector - 3
Closing sequence selector - 4
Closing sequence selector - 5

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Closing sequence selector

With door closer with sliding rail GTS 630. Non-hinge side.

See product details

Available in 6 versions
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
  • The closing sequence selector ensures that the closing sequence of the inactive and active leaves occurs in the specified order. In other words, the active leaf always closes after the inactive leaf.

  • When opening the inactive leaf, brake wedges in the active leaf sliding rail ensure that the active leaf remains stationary as soon as the inactive leaf is opened.

  • Opening damping not in use
Notice

Please use a door stop.



Delivery time: approx. 10 working days

Classification key: 3/4 | 8 | 1-4 | 1 | 1 | 3


Application class: 3/4


Permanent operation: 8


Door closer size: 1-4


Suitable for use on fire/smoke protection doors: 1


Safety: 1


Corrosion resistance: 3

Specified dimensions not binding. Subject to technical changes