Clip-on panel holder
For detailed information, other images and documents, please select individual articles from the following table.
Clip-on panel holder
For Schimos 120 interior sliding door furniture
Show availability in Würth trade store
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +420 323 041 141.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
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
Material: Anodised aluminium F1 (silver-coloured)
Included in delivery:
- 1 x clip-on panel holder
- 1 x threaded pin DIN 916 M 4 x 10 mm
- 1 x driver guide
Notice
One clip holder is recommended for each mounting point on the guide rail.
Specified dimensions not binding. Subject to technical changes!
Application area
For mounting the clip-on panel on the guide rails.
Panel is clipped on.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!