Drive: Ring side POWERDRIV, bi-hex
Standard: DIN 3113B/ISO 3318
Geometry: Ring side offset 10º, jaw offset 15
The narrow design has minimised outer dimensions, pronounced rounded contours and de-burred edges
Material: Chromium-vanadium steel
Surface: chrome-plated, polished heads and ring
Contents: 9 pieces
1 combination wrench in each size 10, 13, 16, 17, 18, 19, 21, 22, 24
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!