Drive: Ring side POWERDRIV, bi-hex
Standard: DIN 3113A/ISO 3318/778
Geometry: Ring side angled 15°, jaw offset 15°
Material: Chromium-vanadium steel
Surface: Chrome-plated, polished heads and ring
Contents: 12 pcs
1 combination wrench in each size (inch) 3/8; 7/16; 1/2; 9/16; 5/8; 11/16; 3/4; 7/8; 1; 1 1/16; 1 1/8; 1 1/4
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!