Welcome to Würth Czech Republic For trade customers only
Profile frame hinge, Nexis click-on 94 AL
Profile frame hinge, Nexis click-on 94 AL - 1
Profile frame hinge, Nexis click-on 94 AL - 2

For detailed information, other images and documents, please select individual articles from the following table.

Profile frame hinge, Nexis click-on 94 AL

For recessing aluminium profile frame doors.

See product details

Available in 3 versions
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
Opening angle: 94°



Secures into system groove on the aluminium frame using the eccentric fitting



Easy to place into the section without drilling or milling


  • Flexible positioning by sliding into the groove

  • Quick to install the hinge

Specified dimensions not binding. Subject to technical changes!