For detailed information, other images and documents, please select individual articles from the following table.
Concrete angle bracket type S
Angle connector type S can be used to attach wood components, windows and façade elements to concrete. Installation tolerances can be compensated using the slot in the base.
Register now and access more than 125,000 products

Variants
Register now and access more than 125,000 products
Call customer service: +420 323 041 141
Prices for customers after login
- Robust, solid design
- Sheet metal hot-dip galvanised on both sides (S235 + Z275 (approx. 20 µm)), thickness 8 mm
- Application in utilisation classes 1 and 2 in line with EN 1995:2013
The diameter of bolts/screws/anchors may only be max. 2 mm smaller than the diameter of the hole.
The respective basic conditions of the applicable anchor approval must be observed.
European Technical Approval ETA-09/217
Load-bearing connections of timber joists to wood or concrete
Suitable fasteners:
- ASSY 3.0 combination screw in line with ETA 11/0190: d = 12 mm
- Bolts according to manufacturer specification: d = 12 mm
- Recommended dowels for anchoring in concrete: W-BS; W-FAZ; W-VIZ; WIT-VM 250; WIT-UH 300
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!