For detailed information, other images and documents, please select individual articles from the following table.
RECHARGEABLE LED WORK LAMP ERGOPOWER CLAMP
Powerful and durable. Thanks to the clamping system and the bendable and rotatable light head, the LED work lamp can be used in a variety of ways.
Register now and access more than 125,000 products




Variants
Register now and access more than 125,000 products
Ultimate Versatility
Clamp it virtually anywhere, thanks to its high-quality TPE clamp and housing. Alternatively, it can stand securely on its own. Additionally, a strong magnet at the bottom allows for easy attachment to steel surfaces
Customizable Brightness
Choose from four distinct luminous intensities to suit your needs, with a memory function that recalls your last setting:
- 100 lumen (24 hours)
- 300 lumens (8 hours)
- 700 lumens (5 hours)
- 1600 lumens (3 hours)
Flexible Illumination
The light head rotates approximately 270° horizontally and 300° vertically, allowing you to direct the beam exactly where you need it
Convenient Power Management
Three battery capacity indicators and a charging indicator keep you informed of the light‘s status. Charge quickly using a 5V 1A adapter (approx. 5.5 hours) or a 5V 2A adapter (approx. 3.5 hours)
Built to Last
- Engineered for demanding environments, this work light is dust-proof, water-resistant, and impact-resistant, meeting IP65 and IK06 standards
- Operational temperature -10° to + 40°
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!