For detailed information, other images and documents, please select individual articles from the following table.
LED working light Ergopower Dual 20 W
Rechargeable LED work lamp
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: +420 323 041 141
Prices for customers after login
Dual use
- Can also be used while the charging cable is connected and at the same time the work light is charged
- Thanks to the independent battery management system
- Dual use takes only 5.5 hours to fully charge the work light
Prevents glare
High quality diffuser panel
Long time operation
- 3 hours operation with 2,000 lumen @ high light mode per charge
- 8 hours operation with 800 lumen @ low light mode per charge
Battery level indicator
For charging & discharging
With both car charging mode and AC power supply charging mode
Function as Power bank
USB charging socket available
Ergonomic handle
Fixing hole for tripod
Specification
- Work lamps fitted with SMD LED – light source does not need to be replaced
- Sturdy 2-component aluminium/rubber housing
- Adjustable light intensities
- Switch mode: hight light - low light - off
- Delivered with Car charger with 12 -24V/DC input and AC cable plug input
7.2V 7800MAH Lithium - ion Battery
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!