For detailed information, other images and documents, please select individual articles from the following table.
M-CUBE POWERQUAD M cordless LED work lamp
Continuously dimmable (5-100 %) light source (200-4,000 lumens)
M-CUBE 18 V interchangeable battery system avoids downtime
Register now and access more than 125,000 products

Variants
Register now and access more than 125,000 products
- Continuously dimmable (5 to 100 %) light source (200 to 4,000 lumens)
- M-CUBE interchangeable battery system avoids downtime/charging time
- LED panel with highly efficient SMD LEDs
- Opalescent cover produces a wide-beam light with reduced glare
- Six-way adjustable beam angle
- Impact- and break-resistant housing
- Made in Germany
Wireless device management
- Location can be determined in conjunction with a W-CONNECT rechargeable battery with W-CONNECT module. The module is not included in the scope of delivery.
- Localisation: The last known location of the power tool can be viewed via the ORSYonline app.
Available in ORSYfleet fleet management system
Near-field communication (NFC) enables contactless exchange of information. The light can be recognised by any NFC-capable smartphone. Serial and material numbers can be read digitally simply by scanning the symbol, so damaged and illegible numbers are no longer an issue. ORSYonline enables additional functions such as digital administration, reminders for DGUV V3 periodic inspections and quick commissioning for repairs. Incorporating NFC technology makes it possible for products to be identified quickly and easily.
Battery and charger not included!
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!