For detailed information, other images and documents, please select individual articles from the following table.
Battery-powered angle grinder EWS 18-A, 125 mm disc
Handy battery-powered angle grinder for mobile applications up to a disc diameter of 125 mm. Choose the battery power you need with PICK YOUR POWER.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: +420 323 041 141
Prices for customers after login
Optimum power distribution
Similar to all-wheel drive, the four-pole motor distributes power better than with conventional two-pole motor.
Can be operated with only one hand
Flexible applications, even in inaccessible places
Overload and restart protection
Added safety when working
Low weight, high performance battery with no memory effect
Li-ion technology
Continuous monitoring of the battery capacity
Charge status indicator on battery
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!