Welcome to Würth Czech Republic For trade customers only
Battery-powered application gun AKP 18-A-600

For detailed information, other images and documents, please select individual articles from the following table.

Battery-powered application gun AKP 18-A-600

High-performance 18 V application gun for medium to high-viscosity adhesives and sealants from 310 ml cartridges and 400 ml and 600 ml bags. Ideal for windscreen adhesive.
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
Extremely high application power and long operating time per battery charge


High-performance 18 V/2 Ah Li-ion battery.



Prevents motor blockages in the event of hardened material


Long-life metal gearbox and overload protection.



Easier to use with conversion set


Suitable for 310 ml cartridges and 400 ml and 600 ml bags as standard. The conversion set means that the tube can be shortened for improved convenience.



Prevents dripping of the sealant/adhesive


Automatic return of gear rod.



Variable speed control


The application speed can be controlled using the speed adjustment wheel or the accelerator switch.



Charge status display on the battery


The charge status of the battery is visible at all times.