Welcome to Würth Czech Republic For trade customers only
Cordless drill driver BS 12-A

For detailed information, other images and documents, please select individual articles from the following table.

Cordless drill driver BS 12-A

Extremely compact, powerful 12 V lithium-ion drill driver. Ideal for all light-duty drilling and screwing applications

See product details

Available in 2 versions
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
  • Fatigue-free working due to lightweight and compact design

  • Continuous monitoring of the battery capacity via the charge level indicator on the battery pack

  • Suitable for both screwing and drilling due to the two-speed gearbox and drill chuck

  • Overload protection prevents damage to the motor and battery pack

  • Integrated LED lights for direct illumination of the working area

  • Compatible with all 10.8 V and 12 V battery system products