For detailed information, other images and documents, please select individual articles from the following table.
VS COR Wheel corner cabinet pull-out carousel fitting With 2/4 semi-circular base
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: +420 323 041 141
Prices for customers after login
Can be used on both the left and right-hand side
Trays swing out independently
Bottom shelf also swings out automatically when door is opened
- Perfect access
- Easy-care
Trays with steel wire circumferential railing ø 7 mm, high-gloss chrome-plated
Appealing look
End-to-end shelf, white, 16-mm thickness
- Large storage compartment
- Maximum use of storage space in corner cabinet
The top shelf can be installed at varying heights
- Maximum use of space
- Height can be adjusted even after installation
Ease of assembly
Simple to lock column into place on central pillar
Subsequent assembly entirely possible
Delivery time: approx. 5 working days after receipt of order
Specified dimensions not binding. Subject to technical changes!
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!