For detailed information, other images and documents, please select individual articles from the following table.
ORSY® washers/wing repair washers, assortment of 100
DIN 125/522, zinc-plated steel, blue passivated (A2K), 1125 pieces
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: +420 323 041 141
Prices for customers after login
Assortment of 1125 pieces
- 100 washers Ø 4.3 mm
- 100 washers Ø 5.3 mm
- 100 washers Ø 6.4 mm
- 100 washers Ø 8.4 mm
- 100 washers Ø 10.5 mm
- 100 washers Ø 13 mm
- 75 washers Ø 15 mm
- 50 washers Ø 17 mm
- 100 wing repair washers 5.3 x 20 x 1.25 mm
- 100 wing repair washers 6.4 x 20 x 1.25 mm
- 100 wing repair washers 8.4 x 25 x 1.25 mm
- 100 wing repair washers 10.5 x 30 x 1.5 mm
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!