Welcome to Würth Czech Republic For trade customers only
Turnbuckle sleeve, open form DIN 1480 (open form), A4 stainless steel
Turnbuckle sleeve, open form DIN 1480 (open form), A4 stainless steel - 1
Turnbuckle sleeve, open form DIN 1480 (open form), A4 stainless steel - 2

For detailed information, other images and documents, please select individual articles from the following table.

Turnbuckle sleeve, open form DIN 1480 (open form), A4 stainless steel
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
Turnbuckle sleeves in accordance with DIN 1480 must be assembled with weld-on ends in accordance with DIN 34828 in the same material (A4-50). In this case, the load capacity of the turnbuckle sleeves is always greater than that of the weld-on ends. When assembled with connecting parts made from other materials—especially materials with a higher tensile strength—the load capacity of the turnbuckle sleeves must be checked separately.