Welcome to Würth Czech Republic For trade customers only
Rolled threaded screw
Rolled threaded screw - 1
Rolled threaded screw - 2

For detailed information, other images and documents, please select individual articles from the following table.

Rolled threaded screw

DIN 7500-1, cylindrical head, case-hardened (-O-), zinc-plated steel, yellow (A2C)
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
Rolled thread screws form female threads in cast blind holes, bonding points, drilled, laser machined and punched sheet metal parts. In the case of rolled threads, unlike notched threads, there is no disruption of the material structure in the counter-thread, but rather the material is displaced and strengthened by the crush.



Eliminates thread cutting


Saving money



Thread forming by means other than cutting



TRILOBULAR shaped screw combined with radial profile bearing surfaces


  • Low threading torque with greater thread coverage on the supporting surfaces

High clamping forces



Large overlap of thread turns


High load capacity



Formed stress-hardened thread (nut thread)


Higher load capacity



Backlash-free self-locking threaded connection


  • Less chance of screw loosening

Protection against loss



The thread formed is a standard metric thread