Welcome to Würth Czech Republic For trade customers only
Nylon insert lock nut (all-metal)
Nylon insert lock nut (all-metal) - 1
Nylon insert lock nut (all-metal) - 2

For detailed information, other images and documents, please select individual articles from the following table.

Nylon insert lock nut (all-metal)

DIN 980, 8 steel, yellow chromate zinc plated (A2C)

See product details

Available in 4 versions
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
DIN 980 has been withdrawn and replaced by ISO 7042. There is some limited similarity (threads M3, M4, M7, M18, M22, M27, M33 and M39 removed | Nut height changed | Width across flats changed for M10, M12 and M14 to 16 mm, 18 mm and 21 mm | Fine thread included in ISO 10513 | ISO 7042 applies to the strength classes 5, 8, 10, 12).