Welcome to Würth Czech Republic For trade customers only
Prevailing torque type hexagon thin nuts with non-metallic insert DIN 985, stainless steel A2/70, zinc plated (A2K) with blue ring
Prevailing torque type hexagon thin nuts with non-metallic insert DIN 985, stainless steel A2/70, zinc plated (A2K) with blue ring - 1
Prevailing torque type hexagon thin nuts with non-metallic insert DIN 985, stainless steel A2/70, zinc plated (A2K) with blue ring - 2

For detailed information, other images and documents, please select individual articles from the following table.

Prevailing torque type hexagon thin nuts with non-metallic insert DIN 985, stainless steel A2/70, zinc plated (A2K) with blue ring
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
DIN 985 has been withdrawn and replaced by ISO 10511. Standards are equivalent to a limited extent (thread M7, M18, M22, M27, M33 and threads with nominal dia. > M36 removed | Fine thread removed | Nut height changed | Width across flats changed for threads M10, M12 and M14 to 16, 18 and 21 mm | Strength classes changed to 04 and 05).