Welcome to Würth Czech Republic For trade customers only
Designer glass shelf support
Designer glass shelf support - 1
Designer glass shelf support - 2

For detailed information, other images and documents, please select individual articles from the following table.

Designer glass shelf support

Screw-on

See product details

Available in 2 versions
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
Material: Die-cast zinc, nickel-plated or chrome-plated, with plastic locking screw (PA6) and plastic adapters made from polypropylene (PP)


  • High break resistance

  • Premium, high-quality surface


Glass shelf secured using supplied locking screw



Clamping range up to 10 mm using adjustment screw



Load capacity: 6.5 N/dm² (four supports in accordance with DIN EN 14749)

Specified dimensions not binding. Subject to technical changes!