Register now in three simple steps to use all functions of the Online-Shop.
Sales to trade customers only
Sort by
47 articles with 182 variations found
The latest generation of the Super Cantero diamond cutting disc.
Thin diamond disc for dry and wet cutting
Premium diamond cutting disc specially developed for all construction trades with enormous versatility, extremely high service life and cut quality and maximum cutting speed. The perfect disc for all angle grinders and wall chasers
Specially developed thin diamond cutting disc for very hard tiles, fine stoneware and comparable materials up to approx. 20 mm thick with an extremely fast and extremely clean cut
Very good and versatile standard disc with driver hole for use on construction sites with varying materials.
Very versatile diamond cutting disc with special vacuum-brazed diamond coating (BSL). Especially optimised for metal applications up to a material thickness of 10 mm.
Long-lasting, economical diamond cutting disc for tile layers, plumbing companies, stone cutters and similar trades. For material thickness up to approx. 20 mm.
Premium, quiet diamond cutting disc specially developed for all construction trades with enormous versatility, extremely long service life and maximum cutting speed. The perfect disc for all angle grinders and wall chasers. Reduces noise by up to 15 dB.
Very versatile, long-lasting and cost-effective construction site disc, which is also suitable for use on wall chasers
For fast cutting and simultaneous milling of cable ducts with wall slitting cutters with at least 1800 W. The laborious and time-consuming removal of the centre bar is no longer necessary.
Diamond cutting disc with extremely long service life and very high cutting speed, specially developed for natural stone
Diamond cutting disc with extremely long service life and very high cutting speed, specially developed for use on construction sites with changing materials
Diamond cutting disc with curved carrier for curved cuts
Premium diamond cutting disc specially developed for all construction trades with enormous versatility, extremely high service life and cut quality, maximum cutting speed. The perfect disc for all angle grinders and wall slitting cutters
Very good standard disc for use on construction sites with different materials
Cutting discs specially developed for cutting fresh concrete
For construction materials
Yellow for construction sites. For angle grinders. Enormously versatile and extremely fast. Specially developed for use in frequently changing materials. Also optimally suited for use by rescue services (fire departments, technical relief organisations etc.).
For hand-held/floor saws. The high-tech diamond cutting disc with an extremely long service life and a very high cutting speed for all construction trades.
Diamond cutting disc developed for road construction
Yellow for construction sites. For angle grinders and wall slitting cutters. Extremely long service life and a very high cutting speed for all construction trades.
The specialised disc for removing old mortar from joints during renovation work (e.g. clinker facades) and for milling joints/slots, for tile and floor layers, facade renovators, electricians, plumbing companies and similar trades. Also used for the installation of thin installation cables and similar jobs.
Specially developed diamond disc for cutting and chamfering plastic pipes in a single process
Yellow for construction sites. For angle grinders. With outstanding cutting properties for all construction trades thanks to innovative 3D technology.
Diamond cutting disc specifically developed for garden and agriculture work with very high ease of cutting and long service life
For fast, clean cutting of tiles, marble, ceramic, granite, sandstone, brick and other light building materials
Premium diamond cutting disc for releasing and removing fitted construction elements such as windows and doors
There are more hits. Please specify more details for more precise results.
Please check your search string or use another search term.