The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Door closer UTS 760 with slide rail
Concealed mounting in door leaf
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: +420 323 041 141
Prices for customers after login
- Hydraulic top door closer with controlled closing sequence.
- Aluminium body and aluminium guide rail
- Asymmetric gear with rapidly decreasing opening torque
- Precise controlling of the closing speed and end stop from above using a hexagon socket screw
- Can be adapted to local circumstances
- Closing speed infinitely adjustable via valve
The use of a mechanical lock, spring clamp, opening limiter or lintel casing bracket is not permitted for fire and smoke protection doors.
Specified dimensions not binding. Subject to technical changes
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!